Zoro Homepage

Electrical Marker, 440 Volts, Pk25

  • Mfr # JL2009O

  • Zoro # G9390777


product price: $23.89
/pk 25, $0.96/ea

Key Features

Material
Pressure Sensitive Vinyl
Width
9 in
Legend Color
Black
Language
English
Background Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JL2009O
Zoro #
G9390777
UPC #
887481060125
Country of Origin
United States

Dimensions

Width
9 in
Length
9 in

Details

Item
Elect Marker,440 Volts Elect M,PK25
Legend
440 Volts
Material
Pressure Sensitive Vinyl
Legend Color
Black
Language
English
Background Color
Orange
Features
Chemical-Resistant, Graffiti-Proof, Waterproof; Removable Adhesive

Description

Elect Marker,440 Volts Elect M,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.