Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Marker, 600 Volts, PK25, Pressure Sensitive Vinyl, 9 in Width, 2-1/4 in Height, , 25 PK

  • Mfr # JL2011O

  • Zoro # G9392028


product price: $24.19
/pk 25, $0.97/ea

Key Features

Material
Pressure Sensitive Vinyl
Height
2-1/4 in
Width
9 in
Indoor/Outdoor Usage
Indoor
Features
Fair Chemical Resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JL2011O
Zoro #
G9392028
UPC #
88748106014
Country of Origin
United States

Dimensions

Height
2-1/4 in
Width
9 in

Details

Item
Electrical Marker,600 Volts,PK25
Material
Pressure Sensitive Vinyl
Indoor/Outdoor Usage
Indoor
Features
Fair Chemical Resistance
Operating Temp. Range
Up to 178°F

Description

Electrical Marker,600 Volts,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.