Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency First Aid Station Sign, EGA3AB

  • Mfr # EGA3AB

  • Zoro # G9440127


product price: $20.99
/ea

Key Features

Legend
FIRST AID STATION (W/GRAPHIC)
Sign Material
Aluminum
Size
14 in x 10 in
Sign Mounting Style
Yes
Header
EMERGENCY
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGA3AB
Zoro #
G9440127
UPC #
-
Country of Origin
United States

Dimensions

Size
14 in x 10 in

Details

Item
Emergency First Aid Station Sign
Legend
FIRST AID STATION (W/GRAPHIC)
Sign Material
Aluminum
Sign Mounting Style
Yes
Header
EMERGENCY
Operating Temp. Range
Up to 150°F
Indoor/Outdoor Usage
Indoor/Outdoor

Description

Emergency First Aid Station Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.