Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency First Aid Station Sign, EGA3PB

  • Mfr # EGA3PB

  • Zoro # G9440133


product price: $7.25
/ea

Key Features

Legend
First Aid Station
Sign Material
Vinyl
Height
14in
Width
10in
Thickness
0.004in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGA3PB
Zoro #
G9440133
UPC #
-
Country of Origin
United States

Dimensions

Height
14in
Width
10in
Thickness
0.004in

Details

Item
Emergency First Aid Station Sign
Legend
First Aid Station
Sign Material
Vinyl
Sign Mounting Style
Adhesive Backed
Sign Shape
Rectangle
Header
Emergency
Sign Background Color
Black, Green, White

Description

Emergency First Aid Station Sign

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.