Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Phone Numbers Sign, M346AB

  • Mfr # M346AB

  • Zoro # G9440249


product price: $20.29
/ea

Key Features

Legend
Emergency Phone Numbers Ambulance - Fire..
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M346AB
Zoro #
G9440249
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in

Details

Item
Emergency Phone Numbers Sign
Legend
Emergency Phone Numbers Ambulance - Fire..
Sign Material
Aluminum

Description

Emergency Phone Numbers Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.