Zoro Homepage

Tag, Emerg Shower/Eye Wash Test Rcrd, Polytag, 3 in Width, 6 in Height

  • Mfr # TAR738

  • Zoro # G9440459


product price: $89.45
/ea
Free Shipping & Returns

Key Features

Legend
Emergency Shower and Eye Wash Test Record
Material
Polytag
Height
6 in
Width
3 in
Write on Surface
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAR738
Zoro #
G9440459
UPC #
88748110525
Country of Origin
United States

Dimensions

Height
6 in
Width
3 in

Details

Item
Tag,Emerg Shower/Eye Wash Test Rcrd
Legend
Emergency Shower and Eye Wash Test Record
Material
Polytag
Write on Surface
Yes

Description

Tag,Emerg Shower/Eye Wash Test Rcrd

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.