Zoro Homepage

Emergency Shower Keep Area Clear Sign

  • Mfr # EGA2RB

  • Zoro # G9440477


product price: $12.75
/ea

Key Features

Material
Rigid Plastic
Height
14 in
Width
10 in
Features
Good Chemical Resistance
Mount Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGA2RB
Zoro #
G9440477
UPC #
88748104296
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in

Details

Item
Emergency Shower Keep Area Clear Sign
Material
Rigid Plastic
Features
Good Chemical Resistance
Mount Type
Yes

Description

Emergency Shower Keep Area Clear Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.