Zoro Homepage

Emergency Shower Sign

  • Mfr # SA116P

  • Zoro # G9440538


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Material
Pressure Sensitive Vinyl
Height
7 in
Width
17 in
Features
Good Chemical Resistance
Mount Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA116P
Zoro #
G9440538
UPC #
88748108370
Country of Origin
United States

Dimensions

Height
7 in
Width
17 in

Details

Item
Emergency Shower Sign
Material
Pressure Sensitive Vinyl
Features
Good Chemical Resistance
Mount Type
Yes

Description

Emergency Shower Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.