Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Shut-Off Sign - Bilingual, M747PB

  • Mfr # M747PB

  • Zoro # G9440739


product price: $8.49
/ea

Key Features

Legend
Emergency Shut-Off Interruptor De Emergencia
Sign Material
Vinyl
Height
14 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M747PB
Zoro #
G9440739
UPC #
-
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.004 in

Details

Item
Emergency Shut-Off Sign - Bilingual
Legend
Emergency Shut-Off Interruptor De Emergencia
Sign Material
Vinyl
Sign Mounting Style
Adhesive Backing
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Legend Color
Red
Printed Language
English, Spanish
Standards
ANSI Z535.2
Legend Style
Message Only
Sign Background Color
White
Color
Red, White
Indoor/Outdoor Usage
Indoor, Outdoor
Type
Accident Prevention; Accident Prevention

Description

Emergency Shut-Off Sign - Bilingual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.