Zoro Homepage

Empty Cylinders Do Not Use Sign - Bilingual, M745PB

  • Mfr # M745PB

  • Zoro # G9441019


product price: $7.89
/ea

Key Features

Sign Material
Pressure Sensitive Vinyl
Size
14 in x 10 in
Sign Mounting Style
Yes
Operating Temp. Range
Up to 178°F
Indoor/Outdoor Usage
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M745PB
Zoro #
G9441019
UPC #
88748106685
Country of Origin
United States

Dimensions

Size
14 in x 10 in

Details

Item
Empty Cylinders Do Not Use Sign - Biling
Sign Material
Pressure Sensitive Vinyl
Sign Mounting Style
Yes
Operating Temp. Range
Up to 178°F
Indoor/Outdoor Usage
Indoor

Description

Empty Cylinders Do Not Use Sign - Biling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.