Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Roadwork Sign, TM191K

  • Mfr # TM191K

  • Zoro # G9441070


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Legend
End Roadwork
Sign Material
Aluminum
Height
30 in
Thickness
0.08 in
Sign Mounting Style
Post
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM191K
Zoro #
G9441070
UPC #
88748111195
Country of Origin
United States

Dimensions

Height
30 in
Thickness
0.08 in

Details

Item
End Roadwork Sign
Legend
End Roadwork
Sign Material
Aluminum
Sign Mounting Style
Post
UV Resistant
Yes
Double-Sided
No
Sign Shape
Diamond
Standards
MUTCD
Color
Black, Orange
Legend Style
Message Only
Type
Traffic Control

Description

End Roadwork Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.