Zoro Homepage

Energy Isolation - Air Isolation Point, Pk10, Width: 3"

  • Mfr # ISL1310

  • Zoro # G9441168


product price: $7.15
/pk 10, $0.72/ea
Sold in multiples of 2 for $14.30

Key Features

Material
Adhesive Backed Vinyl
Width
3"
Height
1"
Subject Matter
Energy Isolation
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISL1310
Zoro #
G9441168
UPC #
88748113757
Country of Origin
United States

Dimensions

Width
3"
Height
1"

Details

Material
Adhesive Backed Vinyl
Subject Matter
Energy Isolation
Language
English
Color
White
Mounting Style
Adhesive-Backed
Legend
A-01 Air Isolation Point - Do Not Remove this Label
Background Color
Black and Blue on White
Legend/Background Color
Blue
Item
Label,Energy Iso - Air Iso Point,PK10

Description

Label,Energy Iso - Air Iso Point,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.