Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Energy Isolation - Steam Isolation Point, Pk10, Material: Adhesive Backed Vinyl ISL1308

Energy Isolation - Steam Isolation Point, Pk10, Material: Adhesive Backed Vinyl (Discontinued)

  • Mfr # ISL1308
  • Zoro # G9441761
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISL1308
Zoro #
G9441761
UPC #
88748113755
Country of Origin
United States

Dimensions

Width
3"
Height
1"

Details

Material
Adhesive Backed Vinyl
Subject Matter
Energy Isolation
Language
English
Color
White
Mounting Style
Adhesive-Backed
Legend
S-01 Steam Isolation Point - Do Not Remove this Label
Background Color
Black and Red on White
Legend/Background Color
Red
Item
Label,Energy Iso - Steam Iso Point,PK10

Description

Label,Energy Iso - Steam Iso Point,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.