Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Ethylene Oxide May Cause, ESD33RB ESD33RB

Ethylene Oxide May Cause, ESD33RB (Discontinued)

  • Mfr # ESD33RB
  • Zoro # G9442288
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESD33RB
Zoro #
G9442288
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in

Details

Item
Sign,Ethylene Oxide May Cause Cancer
Legend
Danger Peligro Ethylene Oxide May Cause Cancer May Damage Fertility Or The Unborn Child Respiratory . . . Area Authorized Personnel Only (bilingual)
Sign Material
Rigid Plastic

Description

Sign,Ethylene Oxide May Cause Cancer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.