Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Aluminum, 18 in W, 24 in H

  • Mfr # TM221J

  • Zoro # G9442568


product price: $66.79
/ea

Key Features

Width
18 in
Height
24 in
Sign Material
Aluminum
Mounting
Yes
Description/Special Features
Good Chemical Resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TM221J
Zoro #
G9442568
UPC #
887481091877
Country of Origin
United States

Dimensions

Width
18 in
Height
24 in

Details

Item
Exit Sign
Sign Material
Aluminum
Mounting
Yes
Description/Special Features
Good Chemical Resistance

Description

Exit Only Do Not Enter Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.