Exit Sign, Aluminum, 10in H, Danger - Do Not Enter - Emergency Exit Only, Black, Red, White
Mfr # D500AB
Zoro # G0289552
product price: $20.15
/eaKey Features
Header
Danger
Legend
Danger - Do Not Enter - Emergency Exit Only
Height
10in
Sign Shape
Rectangle
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D500AB
Zoro #
G0289552
UPC #
00888975570793
Country of Origin
United States
Dimensions
Height
10in
Thickness
0.04in
Details
Item
Exit Sign
Header
Danger
Legend
Danger - Do Not Enter - Emergency Exit Only
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Wall
Sign Background Color
Black, Red, White
Description/Special Features
Chemical-Resistant, Graffitiproof, Pre-Drilled, UV-Resistant
Description
Danger Do Not Enter Emergency Exit Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.