Zoro Homepage

Exit Sign, Aluminum, Exit, White

  • Mfr # TM80K

  • Zoro # G9443338


product price: $47.89
/ea

Key Features

Legend
Exit
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Post
Printed Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM80K
Zoro #
G9443338
UPC #
887481093536
Country of Origin
United States

Dimensions

Thickness
0.08 in

Details

Item
Exit Sign
Legend
Exit
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Post
Printed Language
English
Sign Background Color
White
Retroreflective Grade
High Intensity
UV Resistant
Yes
Double Sided
No
Standards
MUTCD Compliant
Legend/Background Color
White
Legend Style
Message & Graphic
Legend Color
Black
Type
Parking Lot
Symbol
Right Arrow
Description/Special Features
Chemical-Resistant, Graffitiproof

Description

Exit Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.