Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Vinyl, 20 in H, Exit

  • Mfr # GL30PC

  • Zoro # G9443198


product price: $29.69
/ea

Key Features

Legend
Exit
Height
20 in
Sign Material
Vinyl
Sign Mounting Style
Adhesive Backing
Printed Language
English, Spanish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL30PC
Zoro #
G9443198
UPC #
88748105348
Country of Origin
United States

Dimensions

Height
20 in

Details

Item
Exit Sign
Legend
Exit
Sign Material
Vinyl
Sign Mounting Style
Adhesive Backing
Printed Language
English, Spanish
Glow-in-the-Dark
Yes
UV Resistant
Yes
Legend/Background Color
Red/Glow Yellow
Legend Style
Message Only
Type
Exit
Description/Special Features
Chemical-Resistant, Graffitiproof

Description

Exit Sign - Bilingual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.