
Exit Sign, Plastic, Exit, Red
Mfr # 7050B
Zoro # G8646362
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Legend
Exit
Sign Material
Plastic
Sign Mounting Style
Hanging
Printed Language
English
Sign Background Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7050B
Zoro #
G8646362
UPC #
-
Country of Origin
United States
Dimensions
Thickness
3/4 in
Details
Item
Exit Sign
Legend
Exit
Sign Material
Plastic
Sign Mounting Style
Hanging
Printed Language
English
Sign Background Color
Red
Glow-in-the-Dark
Yes
UV Resistant
Yes
Standards
LEED, NYC MEA
Description/Special Features
Chemical-Resistant, Graffitiproof
Legend/Background Color
Red/Glow Yellow
Double-Sided
No
Type
Exit
Legend Style
Message & Graphic
Description
Eco Exit Pf50 Red Single Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.