Zoro Homepage

Exit Sign, Plastic, Exit, White

  • Mfr # M24R

  • Zoro # G9443100


product price: $7.45
/ea

Key Features

Legend
Exit
Sign Material
Plastic
Sign Mounting Style
Wall
Printed Language
English
Sign Background Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M24R
Zoro #
G9443100
UPC #
887481063935
Country of Origin
United States

Dimensions

Thickness
0.05 in

Details

Item
Exit Sign
Legend
Exit
Sign Material
Plastic
Sign Mounting Style
Wall
Printed Language
English
Sign Background Color
White
UV Resistant
Yes
Double Sided
No
Legend/Background Color
Red/White
Legend Style
Message Only
Type
Exit
Description/Special Features
Chemical-Resistant, Graffitiproof

Description

Exit Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.