Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Pressure Sensitive Vinyl, 14 in W, 20 in H

  • Mfr # M696PC

  • Zoro # G9443119


product price: $14.25
/ea

Key Features

Width
14 in
Height
20 in
Sign Material
Pressure Sensitive Vinyl
Printed Language
English, Spanish
Mounting
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M696PC
Zoro #
G9443119
UPC #
88748106568
Country of Origin
United States

Dimensions

Width
14 in
Height
20 in

Details

Item
Exit Sign
Sign Material
Pressure Sensitive Vinyl
Printed Language
English, Spanish
Mounting
Yes
Operating Temp. Range
Up to 178°F
Description/Special Features
Good Chemical Resistance

Description

Exit Sign - Bilingual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.