Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Pvc, 8-3/4 in W, 16 in H

  • Mfr # VS50W

  • Zoro # G9439661


product price: $21.75
/ea

Key Features

Width
8-3/4 in
Height
16 in
Sign Material
Pvc
Mounting
Yes
Operating Temp. Range
Up to 190°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS50W
Zoro #
G9439661
UPC #
88748109554
Country of Origin
United States

Dimensions

Width
8-3/4 in
Height
16 in

Details

Item
Exit Sign
Sign Material
Pvc
Mounting
Yes
Operating Temp. Range
Up to 190°F
Description/Special Features
Good Chemical Resistance

Description

Emergency Exit Only Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.