Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Rigid Plastic, 14 in W, 20 in H

  • Mfr # M699RC

  • Zoro # G9439792


product price: $19.79
/ea

Key Features

Width
14 in
Height
20 in
Sign Material
Rigid Plastic
Printed Language
English, Spanish
Operating Temp. Range
Up to 183°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M699RC
Zoro #
G9439792
UPC #
88748106575
Country of Origin
United States

Dimensions

Width
14 in
Height
20 in

Details

Item
Exit Sign
Sign Material
Rigid Plastic
Printed Language
English, Spanish
Operating Temp. Range
Up to 183°F
Mounting
Yes
Description/Special Features
Good Chemical Resistance

Description

Emergency Exit Sign - Bilingual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.