This item is Discontinued.

Nmc Explosive 1.1A 1 Dot Placard Sign, PK50, Tag Board, Card Stock Vinyl, 10-3/4 in Width, , 50 PK DL88TB50

Explosive 1.1A 1 Dot Placard Sign, PK50, Tag Board, Card Stock Vinyl, 10-3/4 in Width, , 50 PK (Discontinued)

  • Mfr # DL88TB50
  • Zoro # G9443511
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL88TB50
Zoro #
G9443511
UPC #
88748113511
Country of Origin
United States

Dimensions

Height
10-3/4 in
Width
10-3/4 in

Details

Item
Explosive 1.1A 1 Dot Placard Sign,PK50
Legend
Explosives 1.1A
Material
Tag Board, Card Stock Vinyl
Standards
DOT 49 CFR 172
Tag Color
Black on Orange
Language
English
Format
Message and Graphic
UV Resistant
Yes
Features
Chemical Resistant, Graffiti Proof
Type
Placard

Description

Explosive 1.1A 1 Dot Placard Sign,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.