Zoro Homepage

Explosives 1.1 1 Dot Placard Sign, Material: Rigid Plastic

  • Mfr # DL130R

  • Zoro # G9443852


product price: $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Material
Rigid Plastic
Width
10-3/4"
Height
10-3/4"
Standards
DOT 49 CFR 172
Subject Matter
Hazard Communication
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL130R
Zoro #
G9443852
UPC #
88748104063
Country of Origin
United States

Dimensions

Width
10-3/4"
Height
10-3/4"

Details

Material
Rigid Plastic
Standards
DOT 49 CFR 172
Subject Matter
Hazard Communication
Language
English
Color
Black
Mounting Style
With Corner Holes
Legend
Explosives 1.1
Background Color
Black on Orange
Legend/Background Color
Orange
Item
Explosives 1.1 1 Dot Placard Sign

Description

Explosives 1.1 1 Dot Placard Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.