Explosives 1.2 1 Dot Placard Sign, Pk10
Mfr # DL131TB10
Zoro # G9444309
product price: $10.49
/pk 10, $1.05/eaKey Features
Material
Card Stock
Height
10-3/4 in
Width
10-3/4 in
Standards
DOT 49 CFR 172
Background Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DL131TB10
Zoro #
G9444309
UPC #
88748112004
Country of Origin
United States
Dimensions
Height
10-3/4 in
Width
10-3/4 in
Details
Item
Explosives 1.2 1 Dot Placard Sign,PK10
Legend
Explosives 1.2
Material
Card Stock
Standards
DOT 49 CFR 172
Background Color
Orange
Language
English
Legend Color
Black
Features
UV Resistant, Chemical Resistant, Graffiti Proof
Description
Explosives 1.2 1 Dot Placard Sign,PK10, Package Quantity 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.