Explosives 1.2 1 Dot Placard Sign, Pk50
Mfr # DL131TB50
Zoro # G9444421
product price: $51.49
/pk 50, $1.03/eaKey Features
Material
Card Stock
Height
10-3/4 in
Width
10-3/4 in
Standards
DOT 49 CFR 172
Background Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DL131TB50
Zoro #
G9444421
UPC #
88748112007
Country of Origin
United States
Dimensions
Height
10-3/4 in
Width
10-3/4 in
Details
Item
Explosives 1.2 1 Dot Placard Sign,PK50
Legend
Explosives 1.2
Material
Card Stock
Standards
DOT 49 CFR 172
Background Color
Orange
Legend Color
Black
Language
English
Features
UV Resistant, Chemical Resistant, Graffiti Proof
Description
Explosives 1.2 1 Dot Placard Sign,PK50, Package Quantity 50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.