Explosives 1.3C 1 Dot Placard Sign, PK10, Tag Board, Card Stock Vinyl, 10-3/4 in Width, , 10 PK
Mfr # DL92TB10
Zoro # G9445088
product price: $10.49
/pk 10, $1.05/eaKey Features
Material
Tag Board, Card Stock Vinyl
Height
10-3/4 in
Width
10-3/4 in
Standards
DOT 49 CFR 172
Language
English
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DL92TB10
Zoro #
G9445088
UPC #
88748113622
Country of Origin
United States
Dimensions
Height
10-3/4 in
Width
10-3/4 in
Details
Item
Explosives 1.3C 1 Dot Placard Sign,PK10
Legend
Explosives 1.3C
Material
Tag Board, Card Stock Vinyl
Standards
DOT 49 CFR 172
Language
English
Tag Color
Black on Orange
Format
Message and Graphic
Features
Chemical Resistant, Graffiti Proof
UV Resistant
Yes
Type
Placard
Description
Explosives 1.3C 1 Dot Placard Sign,PK10, Package Quantity 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.