Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Explosives 1.3L 1 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 DL93PR

Explosives 1.3L 1 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (Discontinued)

  • Mfr # DL93PR
  • Zoro # G9445112
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DL93PR
Zoro #
G9445112
UPC #
88748113635
Country of Origin
United States

Dimensions

Width
10-3/4"
Height
10-3/4"

Details

Material
Pressure Sensitive Removable Vinyl .0045
Standards
DOT 49 CFR 172
Subject Matter
Explosion Hazard
Language
English
Color
Black
Mounting Style
Adhesive-Backed
Legend
Explosives 1.3L
Background Color
Black on Orange
Legend/Background Color
Orange
Item
Explosives 1.3L 1 Dot Placard Sign

Description

Explosives 1.3L 1 Dot Placard Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.