Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extinguisher Sign - Bilingual, 18 in Height, 4 in Width, Pressure Sensitive Vinyl

  • Mfr # M126P

  • Zoro # G9445401


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Sign Material
Pressure Sensitive Vinyl
Width
4 in
Height
18 in
Operating Temp. Range
Up to 178°F
Application
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M126P
Zoro #
G9445401
UPC #
887481063508
Country of Origin
United States

Dimensions

Width
4 in
Height
18 in

Details

Item
Extinguisher Sign - Bilingual
Sign Material
Pressure Sensitive Vinyl
Operating Temp. Range
Up to 178°F
Application
Indoor
Features
Good Chemical Resistance
Mounting
Yes

Description

Extinguisher Sign - Bilingual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.