Extinguisher Sign - Spanish, 18 in Height, 4 in Width, Pressure Sensitive Vinyl (Discontinued)
- Mfr # SPM125P
- Zoro # G9445499
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SPM125P
Zoro #
G9445499
UPC #
88748108837
Country of Origin
United States
Dimensions
Width
4 in
Height
18 in
Details
Item
Extinguisher Sign - Spanish
Sign Material
Pressure Sensitive Vinyl
Operating Temp. Range
Up to 178°F
Application
Indoor
Mounting
Yes
Features
Good Chemical Resistance
Description
Extinguisher Sign - Spanish
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.