Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Sign, Eye And Hand Prtection Must Be Worn, 7 in Height, 10 in Width, Rigid Plastic C206R

Sign, Eye And Hand Prtection Must Be Worn, 7 in Height, 10 in Width, Rigid Plastic (Discontinued)

  • Mfr # C206R
  • Zoro # G9445569
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C206R
Zoro #
G9445569
UPC #
887481006727
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in

Details

Item
Sign,Eye And Hand Prtection Must Be Worn
Header
CAUTION
Legend
EYE AND HAND PROTECTION MUST BE WORN WHEN HANDLING CHEMICALS
Sign Material
Rigid Plastic

Description

Sign,Eye And Hand Prtection Must Be Worn

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.