Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nmc Exit Sign, Plastic, 8 in W, 11 in H, Final Exit 50R-3SN-UR

Exit Sign, Plastic, 8 in W, 11 in H, Final Exit (Discontinued)

  • Mfr # 50R-3SN-UR
  • Zoro # G9446162
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50R-3SN-UR
Zoro #
G9446162
UPC #
88748100041
Country of Origin
United States

Dimensions

Width
8 in
Height
11 in

Details

Item
Exit Sign
Legend
Final Exit
Sign Material
Plastic
Glow-in-the-Dark
Yes

Description

Final Exit Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.