Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Alarm Sign, 5-3/4 in Height, 8-3/4 in Width, Pvc

  • Mfr # VS3W

  • Zoro # G9446573


product price: $12.39
/ea

Key Features

Sign Material
Pvc
Width
8-3/4 in
Height
5-3/4 in
Operating Temp. Range
Up to 190°F
Application
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS3W
Zoro #
G9446573
UPC #
887481095448
Country of Origin
United States

Dimensions

Width
8-3/4 in
Height
5-3/4 in

Details

Item
Fire Alarm Sign
Sign Material
Pvc
Operating Temp. Range
Up to 190°F
Application
Indoor
Mounting
Yes
Features
Good Chemical Resistance

Description

Fire Alarm Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.