Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Fire Alarm Sign - Bilingual, 10 in Height, 18 in Width, Rigid Plastic FBA2R

Fire Alarm Sign - Bilingual, 10 in Height, 18 in Width, Rigid Plastic (Discontinued)

  • Mfr # FBA2R
  • Zoro # G9446549
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBA2R
Zoro #
G9446549
UPC #
88748105039
Country of Origin
United States

Dimensions

Width
18 in
Height
10 in

Details

Item
Fire Alarm Sign - Bilingual
Sign Material
Rigid Plastic
Operating Temp. Range
Up to 183°F
Mounting
Yes
Application
Indoor/Outdoor
Features
Good Chemical Resistance

Description

Fire Alarm Sign - Bilingual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.