Zoro Homepage

Fire Alarm Sign

  • Mfr # GL11P

  • Zoro # G9446320


product price: $17.15
/ea

Key Features

Sign Material
Vinyl
Legend
Fire Alarm
Thickness
0.01in
Sign Mounting Style
Adhesive-Backed
Sign Background Color
Glow Yellow, Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL11P
Zoro #
G9446320
UPC #
887481052236
Country of Origin
United States

Dimensions

Thickness
0.01in

Details

Item
Fire Alarm Sign
Sign Material
Vinyl
Legend
Fire Alarm
Sign Mounting Style
Adhesive-Backed
Sign Background Color
Glow Yellow, Red
Standards
ASTM, IMO, ISO/CD, NFPA
Features
Chemical Resistant, Graffiti Proof, UV Resistant

Description

Fire Alarm Sign

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.