Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Blanket Sign, 12 in Height, Vinyl, English

  • Mfr # GL147P

  • Zoro # G9446768


product price: $17.15
/ea

Key Features

Sign Material
Vinyl
Legend
Fire Blanket
Height
12 in
Sign Mounting Style
Adhesive Backing
Glow-in-the-Dark
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL147P
Zoro #
G9446768
UPC #
88748105269
Country of Origin
United States

Dimensions

Height
12 in

Details

Item
Fire Blanket Sign
Sign Material
Vinyl
Legend
Fire Blanket
Sign Mounting Style
Adhesive Backing
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
Yes
Legend Style
Message Only
Features
Chemical-Resistant, Graffitiproof
Color
Glow Yellow, Red

Description

Fire Blanket Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.