Zoro Homepage

Fire Blanket Sign

  • Mfr # GLTV19

  • Zoro # G9446689


product price: $30.39
/ea

Key Features

Sign Material
Plastic
Legend
Fire Blanket
Thickness
0.05 in
Sign Mounting Style
Wall
Double-Sided
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLTV19
Zoro #
G9446689
UPC #
88748105404
Country of Origin
United States

Dimensions

Thickness
0.05 in

Details

Item
Fire Blanket Sign
Sign Material
Plastic
Legend
Fire Blanket
Sign Mounting Style
Wall
Double-Sided
Yes
Sign Background Color
Red
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
Yes
Legend Style
Message & Graphic
Features
Chemical-Resistant, Graffitiproof
Color
Red, Glow Yellow

Description

Fire Blanket Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.