Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Control Plan "F" Sign, 6 in Height, 6 in Width, Glow Vinyl Laminated

  • Mfr # IMO181P

  • Zoro # G9446661


product price: $8.25
/ea

Key Features

Sign Material
Glow Vinyl Laminated
Width
6 in
Height
6 in
Operating Temp. Range
Up to 178°F
Features
Good Chemical Resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMO181P
Zoro #
G9446661
UPC #
88748105774
Country of Origin
United States

Dimensions

Width
6 in
Height
6 in

Details

Item
Fire Control Plan "F" Sign
Sign Material
Glow Vinyl Laminated
Operating Temp. Range
Up to 178°F
Features
Good Chemical Resistance
Application
Indoor/Outdoor
Mounting
Yes

Description

Fire Control Plan In.F In. Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.