Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Door Do Not Block Sign - Bilingual, 10 in Height, Plastic, English, Spanish

  • Mfr # M436RB

  • Zoro # G9446853


product price: $9.65
/ea

Key Features

Sign Material
Plastic
Legend
Fire Door - Do Not Block
Height
10 in
Sign Mounting Style
Wall
Printed Language
English, Spanish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M436RB
Zoro #
G9446853
UPC #
887481064871
Country of Origin
United States

Dimensions

Height
10 in

Details

Item
Fire Door Do Not Block Sign - Bilingual
Sign Material
Plastic
Legend
Fire Door - Do Not Block
Sign Mounting Style
Wall
Printed Language
English, Spanish
UV Resistant
Yes
Legend Style
Message Only
Features
Chemical-Resistant, Graffitiproof
Color
Red, White

Description

Fire Door Do Not Block Sign - Bilingual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.