Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Door Do Not Block Sign, 14 in Height, 10 in Width, Plastic

  • Mfr # GL142RB

  • Zoro # G9446759


product price: $29.35
/ea

Key Features

Sign Material
Plastic
Legend
Fire Door Do Not Block
Width
10 in
Height
14 in
Operating Temp. Range
Up to 183°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GL142RB
Zoro #
G9446759
UPC #
887481052618
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in

Details

Item
Fire Door Do Not Block Sign
Sign Material
Plastic
Legend
Fire Door Do Not Block
Operating Temp. Range
Up to 183°F
Features
Chemical Resistant

Description

Fire Door Do Not Block Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.