Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Fire Door Do Not Block Sign, PK5, 3 in Height, 5 in Width, Pressure Sensitive Vinyl M32AP

Fire Door Do Not Block Sign, PK5, 3 in Height, 5 in Width, Pressure Sensitive Vinyl (Discontinued)

  • Mfr # M32AP
  • Zoro # G9446829
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M32AP
Zoro #
G9446829
UPC #
887481064147
Country of Origin
United States

Dimensions

Width
5 in
Height
3 in

Details

Item
Fire Door Do Not Block Sign,PK5
Sign Material
Pressure Sensitive Vinyl
Operating Temp. Range
Up to 178°F
Features
Good Chemical Resistance
Application
Indoor
Mounting
Yes

Description

Fire Door Do Not Block Sign,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.