Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Door Keep Closed At All Times Sign, 10 in Height, 14 in Width, Glow Polyester

  • Mfr # GL143PB

  • Zoro # G9446871


product price: $23.49
/ea

Key Features

Sign Material
Glow Polyester
Width
14 in
Height
10 in
Operating Temp. Range
Up to 178°F
Features
Good Chemical Resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL143PB
Zoro #
G9446871
UPC #
88748105262
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
Fire Door Keep Closed At All Times Sign
Sign Material
Glow Polyester
Operating Temp. Range
Up to 178°F
Features
Good Chemical Resistance
Mounting
Yes
Application
Indoor

Description

Fire Door Keep Closed At All Times Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.