Zoro Homepage

Fire Exit Only Sign, 14 in Height, 10 in Width, Glow Rigid

  • Mfr # GL139RB

  • Zoro # G9447160


product price: $30.69
/ea

Key Features

Sign Material
Glow Rigid
Width
10 in
Height
14 in
Mounting
Yes
Operating Temp. Range
Up to 183°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL139RB
Zoro #
G9447160
UPC #
887481052557
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in

Details

Item
Fire Exit Only Sign
Sign Material
Glow Rigid
Mounting
Yes
Operating Temp. Range
Up to 183°F
Features
Good Chemical Resistance
Application
Indoor/Outdoor

Description

Fire Exit Only Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.