Zoro Homepage

Fire Exit Sign, Vinyl, 10in H, Fire Exit, Glow Yellow, Red

  • Mfr # GL137PB

  • Zoro # G9447212


product price: $24.69
/ea

Key Features

Sign Material
Vinyl
Legend
Fire Exit
Height
10in
Sign Mounting Style
Adhesive-Backed
Sign Background Color
Glow Yellow, Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL137PB
Zoro #
G9447212
UPC #
88748105250
Country of Origin
United States

Dimensions

Height
10in

Details

Item
Fire Exit Sign
Sign Material
Vinyl
Legend
Fire Exit
Sign Mounting Style
Adhesive-Backed
Sign Background Color
Glow Yellow, Red
Features
Chemical-Resistant, Graffitiproof, UV-Resistant

Description

Fire Exit Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.