Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Fire Extinguisher Bilingual Sign, 10 in Height, Vinyl, English, Spanish SPSA121P

Fire Extinguisher Bilingual Sign, 10 in Height, Vinyl, English, Spanish (Discontinued)

  • Mfr # SPSA121P
  • Zoro # G9447300
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPSA121P
Zoro #
G9447300
UPC #
88748108896
Country of Origin
United States

Dimensions

Height
10 in

Details

Item
Fire Extinguisher Bilingual Sign
Sign Material
Vinyl
Legend
Fire Extinguisher
Sign Mounting Style
Adhesive Backing
Printed Language
English, Spanish
UV Resistant
Yes
Legend Style
Message & Graphic
Features
Chemical-Resistant, Graffitiproof
Color
Red, White
Legend Pictogram Description
Fire Extinguisher

Description

Fire Extinguisher Bilingual Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.