Zoro Homepage

Fire Extinguisher Do Not Block Sign, 7 in Height, 10 in Width, Glow Polyester

  • Mfr # GL132P

  • Zoro # G9447328


product price: $14.25
/ea

Key Features

Sign Material
Glow Polyester
Width
10 in
Height
7 in
Operating Temp. Range
Up to 178°F
Features
Good Chemical Resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL132P
Zoro #
G9447328
UPC #
887481052427
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in

Details

Item
Fire Extinguisher Do Not Block Sign
Sign Material
Glow Polyester
Operating Temp. Range
Up to 178°F
Features
Good Chemical Resistance
Application
Indoor
Mounting
Yes

Description

Fire Extinguisher Do Not Block Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.