Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Fire Extinguisher Instructions Sign, Pk100, Material: Adhesive Backed Vinyl PCIBC

Fire Extinguisher Instructions Sign, Pk100, Material: Adhesive Backed Vinyl (Discontinued)

  • Mfr # PCIBC
  • Zoro # G9447459
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCIBC
Zoro #
G9447459
UPC #
88748107619
Country of Origin
United States

Dimensions

Width
5"
Height
3-3/4"

Details

Material
Adhesive Backed Vinyl
Subject Matter
Fire Extinguisher
Language
English
Color
Black
Mounting Style
Adhesive-Backed
Legend
Instructions
Background Color
Black, Blue, Red, White
Legend/Background Color
White
Item
Fire Extinguishr Instructions Sign,PK100

Description

Fire Extinguishr Instructions Sign,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.