Zoro Homepage

Fire Extinguisher Sign, 10 in Height, 14 in Width, Glow Polyester

  • Mfr # GL130PB

  • Zoro # G9447967


product price: $24.29
/ea

Key Features

Sign Material
Glow Polyester
Width
14 in
Height
10 in
Operating Temp. Range
Up to 178°F
Application
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL130PB
Zoro #
G9447967
UPC #
887481052380
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
Fire Extinguisher Sign
Sign Material
Glow Polyester
Operating Temp. Range
Up to 178°F
Application
Indoor
Mounting
Yes
Features
Good Chemical Resistance

Description

Fire Extinguisher Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.