Zoro Homepage

Fire Extinguisher Sign - Bilingual, 14 in Height, 10 in Width, Rigid Plastic

  • Mfr # M739RB

  • Zoro # G9448472


product price: $11.15
/ea

Key Features

Sign Material
Rigid Plastic
Width
10 in
Height
14 in
Operating Temp. Range
Up to 183°F
Application
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M739RB
Zoro #
G9448472
UPC #
88748106668
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in

Details

Item
Fire Extinguisher Sign - Bilingual
Sign Material
Rigid Plastic
Operating Temp. Range
Up to 183°F
Application
Indoor/Outdoor
Features
Good Chemical Resistance
Mounting
Yes

Description

Fire Extinguisher Sign - Bilingual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.